Soft shell jacket, waterproof Lee Cooper
Waterproof softshell jacket
SFTSHELLJAC-WATERPROOF-BLACK-S
Art.-no. 5359000772
EAN 4058794181395
Register now and access more than 125,000 products
Functional
- Detachable hood, adjustable with elastic cord
- Front pockets, breast pocket and sleeve pocket with zippers
- Fully adjustable sleeve cuffs with hook-and-loop and Lee Cooper logo
Protect against humid and cool weather
- Thermal material
- Wind and water resistant
- Taped pocket seams and stitching
- Light padding of 100 % polyester
- Lining of 210T polyester tricot
- 3-layer laminated fabric of 94 % polyester/6 % elastane
Approved according to EN 342.
Datasheets(X)
Colour | Black |
Size | S |
Material | 94% polyester, 6% elastane |