Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Soldering gun MJ-360

Soldering gun MJ-360
SLDRGUN-GAS-(MJ-360)

Art.-no. 0984990500

EAN 4065746471800

Individual price display after login
Soldering gun MJ-360

Art.-no. 0984990500

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Self-igniting (piezo ignition)
  • Continuous flame/power regulation - optimum adaptation to the respective work situation

  • Button lock for continuous operation

  • High working temperature (max. 1300°C) despite compact design

  • Stable, precise flame in all positions

  • Ergonomic handle

  • Suitable for commercial lighter gas (butane gas)
Notice

Supplied unfilled (without gas)

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For soldering, shrinkage, welding, tin-plating work etc. Ideal for workshops, customer service, laboratories, repairs, hobbies, kitchens etc.

Instructions

Bleed the tank via the valve before refilling (e.g. using the tip of a ball point pen)

Flame temperature max.

1300 °C

Min./max. operating time

15-45 min

Gas intake capacity

10 ml

Length x width x height

118 x 42 x 135 mm

Colour

Black

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Butane gas

BUTANEGAS-REFIL-100ML

High-quality butane gas for re-filling gas soldering units, lighters etc.
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information