Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Solid carbide drill cutter Multi Performance pneumatic

SC drill cutter Multi Performance pneumatic
CTR-SPTWELD-SC-MULTI-PERFORMANCE-9X44MM

Art.-no. 0710199044

EAN 4099618268144

Individual price display after login
Solid carbide drill cutter Multi Performance pneumatic

Art.-no. 0710199044

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

The universal high-performance drill cutter for separating spot welds and all types of material connections on all bodywork panels including ultra high-strength components (BTR, BOR, WU steel etc.) on all kinds of vehicles, e.g. on A-pillars, B-pillars, sills etc.

Enables reliable separation of ultra high-strength spot weld connections


Innovative cutting edge geometry with a perfect balance between sharp cutting edges and high stability



Enables precise cutting even with rough spot welds or curved material


Innovative face geometry, perfectly combining the benefits of a drill bit and milling cutter



Very good spot drilling behaviour


Centring tip with two cutting edges above centre



Minimal effort required


Sharp cutting edge design



Low-vibration running


Four cutting edges with extremely unequal pitch



Extremely durable and robust


Significantly longer service life compared to conventional solid carbide spot-weld drill bits



AlTiN multi-layer wear protection coating


  • Extremely high temperature resistance of up to 950 °C

  • Very hard and wear-resistant (hardness approx. 3,300 HV)

  • Reduced heat transfer into the bodywork panel (prevents curing, melting of the adhesive or tempering colours)

  • Multi-layer structure for optimal chip removal and improved cutting properties (prevents material becoming welded)


Product packaging made from 100 % PCR (recycled plastic from household waste) and 100 % recyclable

Notice
  • For use in pneumatic machines (e.g. Vario Drill, Spitznagel etc.)

  • The 9 mm tool diameter ensures reliable drilling of the weld spot and of its heat input area (advantage over an 8 mm diameter). Moreover, the hole created is not so large that excessive filling is required when reinstalling bodywork parts (advantage over a 10 mm diameter)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For drilling any type of material connection:


  • Cutting spot weld connections

  • Trimming rivet connections

  • Cutting individual layers

  • Trimming friction welding elements

  • Trimming flow-hole screws
Instructions
  • Solid carbide is extremely hard, making it very brittle and prone to breaking if not handled correctly

  • Step 1: Remove the protective cap. Clamp the drill cutter. Check the concentricity.

  • Step 2: Place the drill cutter in the position of the spot weld and let it run at full rotation speed

  • Step 3: Fully immerse in the spot weld at full rotation speed

  • Avoid hard contact with the material to be drilled, impacts or dropping the drill cutter under all circumstances

  • The use of coolant/lubricant is not necessary

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information