Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Solid carbide spot-weld drill bit with three cutting edges

Solid carb. spot-weld bit, 3 cutt. edges, drills
CTR-WELDSPT-SC-D6-3TRI

Art.-no. 0710811600

EAN 4053479279190

Individual price display after login
Solid carbide spot-weld drill bit with three cutting edges

Art.-no. 0710811600

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Drilling/milling out of spot welding on vehicle bodywork, for high-strength sheet steel in all types of vehicles, on the A-pillar, B-pillar, door sills etc.

Excellent centring of the drill bit on the spot weld


Wide yet robust tip geometry



Extremely long service life


Innovative Magma coating on the drill tip

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • The spot-weld drill bits with L=80 mm and a triangular shank are only suitable for use in drills with a three-jaw chuck.
Instructions
  • Solid carbide is extremely hard, making it very brittle and prone to breaking if not handled correctly.

  • Position the drill bit precisely and at a right angle. Place the drill bit in the centre, then start drilling, making sure that you apply contact pressure evenly.

  • We recommend drilling at a consistent speed, at a maximum of 1800 rpm.

  • The following must be avoided: interruptions to drilling processes, being rough when positioning the drill bit, knocks to the drill from the side, letting the drill fall over.

Cutting material

Carbide

Diameter

6 mm

Length

80 mm

Shank diameter

6 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information