Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Spacer block assortment

Spacer block assortment 520 pieces
SPCEBLOCK-SORT-520PCS

Art.-no. 0875605030

EAN 4046778295251

Individual price display after login
Spacer block assortment

Art.-no. 0875605030

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Professional, versatile assembly aids for packing, levelling, aligning and much more.
  • Universal processing: Easy to cut, drill, nail, staple etc.

  • Contents: 520 pcs., sorted, height 1-5 mm. Contains 50 mm and 100 mm versions of every height (52 pieces per size)

  • Supplied in a practical, reusable plastic box
Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Included in delivery

Spacer blocks, sorted from 1–5 mm (52 per size): blue (LxWxH:50x22 x1)-(LxWxH:100x22 x1), black (LxWxH:50x22 x2)-(LxWxH:100x22 x2), red (LxWxH:50x22 x3)-(LxWxH:100x22 x3), white (LxWxH:50x22 x4)-(LxWxH:100x22 x4), yellow (LxWxH:50x22 x5)-(LxWxH:100x22 x5)

Number of pieces in assortment/set

520 PCS

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information