Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Spacer plate for clothes lift

Spacing plate for clothing lift, KL 15 S
AY-SPACINGPLATE-CLTHLFT-KL15S-20MM

Art.-no. 0683699211

EAN 4047376301559

Individual price display after login
Spacer plate for clothes lift

Art.-no. 0683699211

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

To bypass door closing for clothes lift KL 15 S and KL 18

Specified dimensions not binding. Subject to technical changes.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

We recommend Assy screws with a diameter of 4 x 55 mm and Wüpofast screws with a diameter of 4 x 27 mm for screwing purposes.

Material

Plastic

Surface

Lacquered

Colour

White aluminium RAL 9006

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information