Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Spare battery for Würth machines Li-ion, 18 V

Battery pack, 18 Volt
BTRYPCK-LI-18V/4,0AH

Art.-no. 5717801840

EAN 4046777728958

Individual price display after login
Spare battery for Würth machines Li-ion, 18 V

Art.-no. 5717801840

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Suitable for use with the battery-powered grease gun and battery-powered impact screwdriver
Notice

Suitable for use with battery-powered impact screwdriver 1700 200 540

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

18 V/DC

Rechargeable battery/battery capacity

4 Ah

Charging time

60 min

Product weight (per item)

0.650 kg

Type of rechargeable battery/battery

Li-lon

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information