Spark arrester Callisto
SPRKPROT-(F.WELDHELM-CALLISTO)
Art.-no. 0984700017
EAN 4065746464727
Register now and access more than 125,000 products
Prevents sparks from entering the motor unit.
Datasheets(X)
Length | 165 mm |
Width | 100 mm |
Storage temperature / condition | -5 to 50 °C °C |
Min./max. storage temperature | -5 to 50 °C |
Material | Stainless steel wire |
Min./max. operating temperature | -5 to 50 °C |
Product weight (per item) | 12.600 g |
Min. operating temperature | -5 °C |
Max. operating temperature | 50 °C |