Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Special airbag socket wrench

Special airbag socket wrench
SKTWRNCH-1/4IN-SPECIAL-AIRBAG

Art.-no. 071557 59

EAN 4024835864916

Individual price display after login
Special airbag socket wrench

Art.-no. 071557 59

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

For loosening rear airbag fixture on steering wheel
  • T30 x 85 mm long, with inner bore, 1/4 inch square drive

  • E.g. for BMW, Opel/Vauxhall, VW; for Mercedes (without inner bore)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive

1/4 inch

Drive type

Square

Tip type

TX with hole

Length (L1)

85 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information