Special sanitation wrench
Special plumbing wrench
DBOPNENDSPN-SANI-WS17X19-M10

Register now and access more than 125,000 products
Standard: Similar to DIN 3110, ISO 1085
Material: Chrome-vanadium steel
Surface: Chrome-plated, polished heads
Geometry: 15° offset heads
Middle piece
- With M10 inside thread
- Adjustable and lockable
- Integrated ball seat
For easy detachment of the wrench from the stud screw
Datasheets(X)
Installation wrench for express and stud screws, wash stand attachment and corner valve installation
![]() | |
Width across flats | 17 x 19 mm |
Length (L) | 215 mm |
Thickness of jaw (a) | 7 mm |
External dimension of wrench head (b1) | 40 mm |
External dimension of wrench head 2 (b2) | 42 mm |
Material | Chrome-vanadium steel |
Surface | Chrome plated |