Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Special tool for tyre pressure monitoring systems For rubber seals

TPMS special tool for rubber seals
VLVETL-TYR-GROMMET

Art.-no. 071554 022
EAN 4052712522840

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Tool for fast and simple replacement of the rubber seal
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Tyre pressure monitoring system (TPMS)


For the professional assembly of tyre pressure monitoring sensors

InstructionsNo seal damage thanks to gentle tool insertion

Length

80 mm

Internal diameter of ring

13 mm

Width of fork

11 mm

Material

Aluminium

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information