Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Special tool - spark plug terminal pliers

Spark plug terminal pliers
ZUENDKERZENSTECKER-ZANGE 1849-2

Art.-no. 1952000189

EAN 4000896007103

Individual price display after login
Special tool - spark plug terminal pliers

Art.-no. 1952000189

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

For removing and inserting straight spark plug connectors
  • Long design for greater safety clearance to hot powertrain

  • Particularly for deep-lying spark plug terminals, e.g. AUDI V6 or V8 engines, JAGUAR 12-cylinder

  • Ergonomic 2-component plastic handle shells

  • Special steel

  • Chrome-plated surface
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length (L1)

290 mm

Product weight (per item)

339.600 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information