Spigot hinge 3 pieces
Spigot hinge 3pieces with hangout-protection
SPGTHNGE-3PRT-HANGOUTPROT-ST-(ZNY)-D20
Register now and access more than 125,000 products
- Plastic slide bearing
- Guarantees excellent running properties
Dimensions subject to change. Subject to technical changes.
Datasheets(X)
Material | Steel |
Surface | Zinc plated yellow |
DIN direction | DIN R/L |
Sliding bearing | Yes |
Roll diameter (A) | 20 mm |
Roll height (B) | 83 mm |
Diameter of tenon (C) | 9.6 mm |
Drilling clearance (D) | 33 mm |
Length of tenon on frame part (E1) | 44 mm |
Length of tenon on leaf part (E2) | 60 mm |
Load capacity with 2 hinges | 100 kg |
Min. flashover strength | 16 mm |
Safety catch | Yes |