Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Spiral wire 7-core 12V/24V

Spiral cable 7-core 12 V and 24 V
ELSPRLCBL-CBL-SMALL-7WIRES-3M

Art.-no. 05109560

EAN 4045727534908

Individual price display after login
Spiral wire 7-core 12V/24V

Art.-no. 05109560

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

  • No connector

  • 200 mm ends for processing in each case

  • Cross sections of wires: 6 x 1.0 mm2, 1 x 1.5 mm2
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Working length

3000 mm

Coil diameter

40 mm

Material

Polyurethane

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information