Spiral wire 7-pin 24V With aluminium connector
Spiral cable 7-pin aluminium plug 24 V
ELSPRLCBL-LARGE-N-7PIN-24V-3M
Register now and access more than 125,000 products
- Complete with connector
- Cross sections of wires: 6 x 1.0 mm2, 1 x 1.5 mm2
Complies with ISO 1185 or ISO 3731
Datasheets(X)
Connection of sockets on towing vehicle to sockets on trailer or semi-trailer.
Working length | 3000 mm |
Coil diameter | 90 mm |
Material | PA - Polyamide |
Design | Type N |
Material of plug connector | Aluminium |
Nominal voltage | 24 V/DC |
ISO | 3731 |