Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Szybka dostawa

Ponad 125 000 produktów

Spray adhesive HIGH TACK colourless

SPRADH-STRONG-400ML

Art.-no. 0890130051

EAN 4099618786839

Individual price display after login
Spray adhesive HIGH TACK colourless

Art.-no. 0890130051

Individual price display after login
Quantity
PU

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Chemical basis

Synthetic rubber

Colour

Colourless

Density

0.95 g/cm³

Smell/fragrance

Characteristic

Min./max. processing temperature

15 to 25 °C

Min./max. temperature resistance

-40 to 70 °C

Min./max. flash-off time

5 min-10 min

Min./max. spraying distance

15-20 cm

Contents

400 ml

Weight of content

320 g

Shelf life from production

24 Month

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information