Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Szybka dostawa

Ponad 125 000 produktów

Sprayable multipurpose grease

GRSESPR-MULTIPURPOSE-500ML

Art.-no. 0893060500

EAN 4062856202041

Individual price display after login
Sprayable multipurpose grease

Art.-no. 0893060500

Individual price display after login
Quantity
PU

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Load resistant combination of synthetic and mineral oils

Resistant to high loads


Wear-resistant lubrication layer suppressing noise and vibration



Good creep parameters


  • Good penetration of clearances

  • Good protection against corrosion


High adhesion


Viscous, resistant to centrifugal forces, lubricating film



Good material compatibility


Neutral for o-rings/x-ring and plastics. Neutral effect on painted surfaces.



Resistant to splashes of fresh and salt water, weak acids and bases.



Contains no silicone, resins or acids

The above application instructions are recommendations based on the tests performed and our experience. Please perform your own tests before using the product. Due to the wide variety of applications and storage and working conditions, we cannot accept any responsibility for the results of work in a particular application. Our customer service department makes technical information or advice available free of charge, however, these services are provided without liability, unless the information is provided under a concluded contract or the consultant is acting for a specific purpose. We guarantee uninterrupted quality of our products. We reserve the right to make technical changes and to upgrade our products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

It can be used to lubricate hinges, zippers, sprockets, steel ropes, ball joints, gear connections, bushings, locking mechanisms, as a lubricant for the assembly of screws and pins and as a general purpose lubricant in places where no fixed lubricant is used due to lack of access and/or tight fitting.

Chemical basis

Mixed synthetic mineral oil

Oil basis

Synthetic / mineral oil combination

Colour

Yellow

Smell/fragrance

Characteristic

Density

0.824 g/cm³

Min. temperature conditions

-25 °C

Max. temperature conditions

150 °C

Max. temperature resistance

180 °C

Min. flashing point of active ingredient

-26 °C

Min. flashing point

-80 °C

Kinematic oil basis viscosity

1650 cSt

Silicone-free

Yes

Acid-free

Yes

AOX-free

Yes

Pour point

-25 °C

Contents

500 ml

Weight of content

0.322 kg

Shelf life from production

24 Month

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information