Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Spring band clamp pliers, large

Spring band clamp pliers, large
HOSECLMPTONG-GROSS

Art.-no. 0714577122

EAN 4052703612239

Individual price display after login
Spring band clamp pliers, large

Art.-no. 0714577122

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Multi-purpose special gripping pliers for easy loosening of all common spring band clamps.

For universal use


Fit nearly all common clamp types found on the market. Ideal for tight spaces, as they can be used on three sides. Nearly all clamp types are covered by only two sets of pliers.



Safe


Strong gripping mechanism and special jaw shape prevent clamps from slipping.



Simple


The pliers are securely locked simply by closing them. They are unlocked by pressing the release lever.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length (L)

225 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information