Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Spring for zinc balancing weight, BMW steel rims

Spring for zinc balancing weight type 74-2
BAW-HOLDSPRING-BMW-COAT-STEELWHEEL

Art.-no. 083074 02

EAN 4038898782780

Individual price display after login
Spring for zinc balancing weight, BMW steel rims

Art.-no. 083074 02

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Form 74-2. Spring for safety spoke weights made from zinc, coated

Franken comparison no.: 74-2

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For BMW vehicles with steel wheels

Weight of balance weight

2.8 g

Material

Spring steel

Surface

Zinc plated

Suitable for rim type

Steel

Product weight (per item)

2.841 g

Comparison number

Franken 74-2, Hofmann B1

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information