Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Szybka dostawa

Ponad 125 000 produktów

Spring plunger with thrust pin

SPGPLNG-PIN-(5.8/POM)-M6X20

Art.-no. 5099101406

EAN 4058794850512

Individual price display after login
Spring plunger with thrust pin

Art.-no. 5099101406

Individual price display after login
Quantity
PU
x 25 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Steel spring plunger with POM thrust pin in standard design for normal resistance
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Spring-loaded pressure pieces are used as locking mechanisms as well as hold-down and lift-off pins.

Material of sleeve

Steel

Property class

5.8

Material of bolt

POM - Polyoxymethylene

Material of spring

Spring steel

Surface

Burnished

RoHS-compliant

Yes

Drive type

Hexagon socket

Thread type x nominal diameter (d1)

M6

Length (l1)

20 mm

Bolt diameter (d2)

2.7 mm

Bolt height (h1)

2.5 mm

Internal drive (s)

HS2

Spring force start (F1)

7 N

Spring force end (F2)

20 N

Design

Standard

Product weight (per item)

2.488 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information