Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Szybka dostawa

Ponad 125 000 produktów

Spring plunger with thrust pin

SPGPLNG-PIN-A1-M10X22

Art.-no. 5099201210

EAN 4058794850604

Individual price display after login
Spring plunger with thrust pin

Art.-no. 5099201210

Individual price display after login
Quantity
PU
x 5 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Steel spring plunger with hardened, martensitic stainless steel thrust pin, in two different spring strengths
  • With normal and enhanced spring force
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Spring-loaded pressure pieces are used as locking mechanisms as well as hold-down and lift-off pins.

Material of sleeve

Stainless steel A1, 1.4305

Material of bolt

Stainless steel C1, 1.4034

Material of spring

Stainless steel A2, 1.4310

Surface

Plain

RoHS-compliant

Yes

Drive type

Hexagon socket

Thread type x nominal diameter (d1)

M10

Length (l1)

22 mm

Bolt diameter (d2)

4.0 mm

Bolt height (h1)

3.0 mm

Internal drive (s)

HS3

Spring force start (F1)

8 N

Spring force end (F2)

31 N

Design

Standard

Product weight (per item)

9.040 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information