Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Spring toggle type W-FKW with centring plug

Spring-loaded anchor W-FKW
DWL-(W-FKW)-140-M10X180

Art.-no. 0904710002

EAN 4011231849777

Individual price display after login
Spring toggle type W-FKW with centring plug

Art.-no. 0904710002

Individual price display after login
Quantity
PU
x 25 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Polyamide collar sleeve and M10 hexagon nut, zinc-plated steel. Specially designed for attaching sanitary facilities to cavity walls, suitable for various panel thicknesses
  • The spring toggle expands automatically in any position

  • The design of a spring toggle means it does not need to be inserted as deeply in a cavity as a toggle anchor

  • Fully pre-assembled

  • Anti-rotation lock (claws) prevents movement during installation

  • Load distributed over large surface area to ensure good holding power
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For fastening washbasins, wall-hung toilets, boilers, urinals, load-bearing structures, etc. to hollow walls, service ducts. The centring plug is used to fill the drill hole and to centre the threaded rod.

Type description

W-FKW

Anchor diameter

10 mm

Anchor length (l)

180 mm

Hole diameter in component (d Bau)

14 mm

Minimum cavity depth (h)

90 mm

Nominal drill-bit diameter (d 0)

30 mm

Max. attachment height (d a)

140 mm

Material

Steel

Surface

Zinc plated

Design

Rubber spacer, collar and hexagon nut

Breaking force of the anchor (F failure)

11 kN

Thread type

Metric thread

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
HSS bimetal cylinder saw

SAW-CYL-HSS-BIMET-D30MM

For use in all steel materials, plus cast metal, copper, bronze, aluminium, plastics and wood
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information