Square nut, low profile DIN 562, brass, plain
DIN 562 bare brass
NUT-SQUAR-DIN562-WS7-BRS-M4
Register now and access more than 125,000 products
Datasheets(X)
Thread type x nominal diameter (D) | M4 |
Height (m1) | 2.2 mm |
External drive (s1) | WS7 |
Material | Brass |
Surface | Plain |
Form | Low |
DIN | 562 |
Thread type | Metric thread |
Nominal diameter | 4 mm |
Width across corners (e) | 8.9 mm |