Square reflector, self-adhesive
Rectangular reflector, self-adhesive
RFLCTR-SA-SQUARE-RED-94X44MM
Art.-no. 081221 1
EAN 4011231775298
Register now and access more than 125,000 products
Datasheets(X)
Design | Self-adhesive |
Form | Rectangular |
Colour | Red |
Length | 90 mm |
Width | 44 mm |