Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Szybka dostawa

Ponad 125 000 produktów

Stain retouching pen

SAICOLPEN-(MAHOGANY-LIGHT)

Art.-no. 08903076

EAN 4050641825315

Individual price display after login
Stain retouching pen

Art.-no. 08903076

Individual price display after login
Quantity
PU
x 5 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

For colouring scratches, holes and chafe marks as well as pre-colouring damaged areas.

Large selection of colours for a wide range of different wood colour tones



Easy to paint


Can be painted with a variety of paints



Good adhesion


  • Excellent adhesion to painted and wooden surfaces

  • Resistant to smearing and scratch-resistant


Easy and quick to apply


  • No brush or paint pot required

  • Ready to use immediately and quick-drying
Notice

Suitable for indoor use.


Please follow the application instructions included with each assortment pack precisely.


Please note that the colours shown may differ from the original colour for printing-related reasons.


No adhesion to PE/PP and limited adhesion to UV-hardened paint systems and powdered paint.

The above application instructions are recommendations given on the basis of our own tests and experience. We recommend that you carry out your own tests before use. Due to the great variety of different applications and storage and processing conditions, we cannot guarantee a particular application result. We will not accept legal liability for any advice or technical information provided by our free customer hotline unless this advisory service and/or technical information is part of the contractually agreed performance owed by us, or the customer service employee acted willfully or intentionally. We guarantee the consistent quality of our products and reserve the right to make technical changes and improvements.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Glaze stain for transparent colouring of scratches, holes and chafe marks on real wood surfaces. Quick-drying, resistant to smearing and can be painted. Recommended for indoor use.

Instructions

Removing and roughening touch-up areas in order to obtain an absorbent surface. Colour light edges and scratches with short strokes.


Put the cap back on the pen immediately after use. After applying the colour, spray with mist-free matt (art. no. 0893 188 2) or semi-gloss clear varnish (art. no. 0893 188 3) to protect the surface. For more information, please refer to the technical data sheet.

Colour

Mahogany, light

Density

0.9 g/cm³

Density conditions

at 20°C

Suitable glove:
 
Product
Description
Nitrile chemical protective glove
Nitrile chemical protective glove
Description:
Permeation level: 3
With cotton velour finish inside.
Nitrile chemical protective glove long, heavy-duty design
Nitrile chemical protective glove long, heavy-duty design
Description:
Permeation level: 4
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information