Stain retouching pen
Stain colour pen
SAICOLPEN-NURBROWN-7G
Register now and access more than 125,000 products
Large selection of colours for a wide range of different wood colour tones
Easy to paint
Can be painted with a variety of paints
Good adhesion
- Excellent adhesion to painted and wooden surfaces
- Resistant to smearing and scratch-resistant
Easy and quick to apply
- No brush or paint pot required
- Ready to use immediately and quick-drying
Suitable for indoor use.
Please follow the application instructions included with each assortment pack precisely.
Please note that the colours shown may differ from the original colour for printing-related reasons.
No adhesion to PE/PP and limited adhesion to UV-hardened paint systems and powdered paint.
The above application instructions are recommendations given on the basis of our own tests and experience. We recommend that you carry out your own tests before use. Due to the great variety of different applications and storage and processing conditions, we cannot guarantee a particular application result. We will not accept legal liability for any advice or technical information provided by our free customer hotline unless this advisory service and/or technical information is part of the contractually agreed performance owed by us, or the customer service employee acted willfully or intentionally. We guarantee the consistent quality of our products and reserve the right to make technical changes and improvements.
Datasheets(X)
Glaze stain for transparent colouring of scratches, holes and chafe marks on real wood surfaces. Quick-drying, resistant to smearing and can be painted. Recommended for indoor use.
Removing and roughening touch-up areas in order to obtain an absorbent surface. Colour light edges and scratches with short strokes.
Put the cap back on the pen immediately after use. After applying the colour, spray with mist-free matt (art. no. 0893 188 2) or semi-gloss clear varnish (art. no. 0893 188 3) to protect the surface. For more information, please refer to the technical data sheet.
Chemical basis | Ink, dye solution |
Colour | Nut brown (morgana) |
Density | 0.9 g/cm³ |
Density conditions | at 20°C |
Min. dust-drying time | 1 min |
Max. dust-drying time | 2 min |
Min. grip strength | 5 min |
Grip strength conditions | depending on room temperature and layer thickness |
Min. flashing point | 23 °C |
Ignition temperature | 270 °C |
Resistance against | Water |
Shelf life from production | 24 Month |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!