Stain retouching pens, assortment
Stain colour pen assortment
SAICOLPEN-SORT-10PCS
Art.-no. 09648907
EAN 4058794074697
Register now and access more than 125,000 products
Range of colours
Matching basic colours for a wide range of different wood colours
Easy to paint
Can be painted over with any paint
Fast
Ready to use immediately and quick-drying
Only dispose of completely empty and dried out containers in household waste. It must not enter the sewerage system. Material residues can be disposed of in accordance with waste code no. AAV 080111 – paint and lacquer waste containing organic solvents and other harmful substances.
The above application instructions are recommendations given on the basis of our own tests and experience. We recommend that you carry out your own tests before use. Due to the great variety of different applications and storage and processing conditions, we cannot guarantee a particular application result. We will not accept legal liability for any advice or technical information provided by our free customer hotline unless this advisory service and/or technical information is part of the contractually agreed performance owed by us, or the customer service employee acted willfully or intentionally. We guarantee the consistent quality of our products and reserve the right to make technical changes and improvements.
Datasheets(X)
Glaze stain for transparent colouring of scratches, holes and chafe marks on real wood surfaces. Quick-drying, resistant to smearing and can be painted. Recommended for indoor use.
Degreasing and roughening touch-up areas in order to obtain an absorbent surface. Colour light edges and scratches with short strokes. Only push on gently, and do not work when wet. Gently wiping with a clean cloth enables you to correct colours that are too dark or paint applications that are too heavy. Put the cap back on the pen immediately after use. After applying the colour, spray with mist-free clear varnish matt (art. no. 08931882) or silk matt (art. no. 08931883) to protect the surface.
Chemical basis | Ink, dye solution |
Density | 0.9 g/cm³ |
Density conditions | at 20°C |
Min. grip strength | 5 min |
Grip strength conditions | depending on room temperature and layer thickness |
Min. dust-drying time | 1 min |
Max. dust-drying time | 2 min |
Ignition temperature | 270 °C |
Min. flashing point | 23 °C |
Number of pieces in assortment/set | 10 PCS |
Shelf life from production | 24 Month |
SAICOLPEN-CHERRYTREE-7G
SAICOLPEN-BEECH/LARCH-7G
SAICOLPEN-PEARTREE-DARK-7G
SAICOLPEN-BROWN-7G
SAICOLPEN-WALNUT-MIDDLE-7G
SAICOLPEN-DEEPBLACK-7G
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!