Stainless steel hinge, not detachable
Hinge, stainless steel, rigid
HNGE-SST-FIX-40X40MM
Art.-no. 5099204040
EAN 4062856088799
Register now and access more than 125,000 products
- Butterfly hinges made of stainless steel with polished surface
- The hinge cannot be detached, it is suitable for use on the left and right
Datasheets(X)
![]() | |
Material of wing | Stainless steel |
Surface of the wing | Plain |
Material of axle | Stainless steel |
Surface of the axle | Plain |
RoHS-compliant | Yes |
Design | Not detachable |
Opening angle | 200 Degree |
Wing length left (l1) | 38.5 mm |
Wing length right (l2) | 38.5 mm |
Width of hinge (b1) | 48 mm |
Drill hole distance (l3) | 28 mm |
Thickness of hinge (s1) | 9 mm |
Distance between drill hole and left axle (a1) | 22.5 mm |
Distance between drill hole and right axle (a2) | 22.5 mm |
Diameter of joint (d1) | 14 mm |
Drill hole diameter (d2) | 6.6 mm |
Gap width | 5 mm |
Permissible radial load (FR) | 900 N |
Permissible axial load (FA) | 675 N |
Product weight (per item) | 208.000 g |
