Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Star-shaped handle with blind hole thread

DIN 6336 similar steel zinc plated with insert nut
STARGRP-SIMDIN6336-IT-M6X32

Art.-no. 5099303160

EAN 4056807252957

Individual price display after login
Star-shaped handle with blind hole thread

Art.-no. 5099303160

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Polyamide star-shaped handle with seven recessed handles and moulded thread insert similar to DIN 6336
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material of handle

PA - Polyamide

Colour of handle

Black

Material of screwing thread

Steel

Surface of the screwing thread

Zinc plated

RoHS-compliant

Yes

Thread type x nominal diameter (d1)

M6

Shank diameter (d2)

14 mm

Head diameter (dk)

32 mm

Handle height (h1)

20 mm

Shaft height (h2)

10 mm

Product weight (per item)

10.090 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information