Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Starter cable 35 mm²

Starter cable 35 mm² fully insul. sht stl clamps
STRTCBL-DIN72553-35SMM-4,5M

Art.-no. 0772035450

EAN 4046778067599

Individual price display after login
Starter cable 35 mm²

Art.-no. 0772035450

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Comes in a hard-wearing, tear-resistant textile bag

For petrol engines


up to max. 7000 cm3



For diesel engines


up to max. 4000 cm3



Weight: 4.7 kg



Fully insulated sheet metal clamps for loads up to max. 600 A



In line with DIN

Notice

Please observe the enclosed operating instructions

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Red, Black

Cable cross section

35 mm²

Cable length

4.5 m

Max. current

600 A

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information