Station staff
Ranging rod
RNGINGROD-F.LEVL-WO/PVC-2M
Art.-no. 0714646221
EAN 4046777218145
Register now and access more than 125,000 products
- Shank: Standard shank with lightweight round tip
- Tip: stable steel tip
- Surface: PVC cover, standard red with cover cap
- Colour graduation: 50 cm, red/white
Datasheets(X)
Length | 2 m |
Diameter (D) | 28 mm |
Material | Wood |