Steel U-bolt DIN 3570, zinc plated steel
RDSTCLIP-DIN3570-(A2K)-A-M10-NW40
Art.-no. 5172540
EAN 4046777707649
Register now and access more than 125,000 products
Datasheets(X)
Outer diameter of pipe (ØD) | 44.5 mm |
Height (H) | 92 mm |
Thread diameter (G) | 10 mm |
Thread length (LG) | 50 mm |
Bracket width (LA) | 52 mm |
Surface | Zinc plated |
Material | Steel |