Steel cylinder trolley For transporting two steel cylinders
Steel cylinder trolley
STCYLTRLY-AIR-2X50LTR
Register now and access more than 125,000 products
- With integrated quivers for welding wire
- Permanently welded steel construction
- Steel tube Ø 33.7 x 2 mm
- Base plate made from 4 mm thick sheet steel with edging on three sides
- Handles with safety bar made of high-strength plastic (in accordance with DIN EN 1757-3) protect against hand injuries
- Chain guard prevents cylinders from tipping over
Datasheets(X)
Suitable for min. bottle size | 40 l |
Suitable for max. bottle size | 50 l |
Suitable for min./max. bottle diameter | 210-250 mm |
Material of wheel | Air |
Load capacity | 200 kg |
Width | 840 mm |
Depth | 870 mm |
Height | 1280 mm |
Pipe diameter | 33.7 mm |
Pipe-wall thickness | 2 mm |
Wheel diameter | 400 mm |
Wheel width | 100 mm |
Toe plate thickness | 4 mm |
Material of push cart scoop | Steel plate |