Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Steel lock for A2 band, width 8 mm Steel

Steel band lock
SPANNSCHLOSS STAHL 8MM SERRATUB

Art.-no. NB90000197

EAN 4052712003554

Individual price display after login
Steel lock for A2 band, width 8 mm Steel

Art.-no. NB90000197

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Band is designed for clamps of any length with lock, suitable e.g. for ventilating ducts.
Durable steel lock, resistant to ambient factors.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaAir conditioning, ventilation, road sign mounting.
InstructionsCut the band to the desired length, taking into account the clamp range and the allowance for fitting the lock.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information