Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Stone impact repair gauge

Stone impact repair gauge
GAU-STNIMPREP-F.WNDWREP-L500XW290XH45

Art.-no. 0891670

EAN 4050382647818

Individual price display after login
Stone impact repair gauge

Art.-no. 0891670

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

For determining drivers' long-distance field of vision on cars and commercial vehicles

For assessing stone chip damage to the windscreen


  • Only stone chip damage that is not within the driver's long-distance field of vision may be repaired

  • Simple detection and assessment of stone chip repairs or replacement of windscreen


Tool for providing expert advice to customers in service reception


Creates a simple way to bring added value and sales revenue into the workshop



High-quality design


  • Bearing rubber placed in the corners, which means the windscreen is not scratched or will not slip out of place

  • Curved design, allowing better adjustment to the windscreen

  • Optimum plastic grade


Additional marking aids


  • Crack length (max. 50 mm)

  • Max. crater surface diameter (5 mm)

  • Edge area (approx. 100 mm)
Notice

The statutory conditions have been added to the template.

Application area

The above application instructions are recommendations given on the basis of our own tests and experience. We recommend that you carry out your own tests before use. Due to the great variety of different applications and storage and processing conditions, we cannot guarantee a particular application result. We will not accept legal liability for any advice or technical information provided by our free customer hotline unless this advisory service and/or technical information is part of the contractually agreed performance owed by us, or the customer service employee acted willfully or intentionally. We guarantee the consistent quality of our products and reserve the right to make technical changes and improvements.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For determining drivers' long-distance field of vision on cars and commercial vehicles

  • For assessing stone chip damage to the windscreen

  • Only stone chip damage that is not within the driver's long-distance field of vision may be repaired Simple detection and assessment of stone chip repairs or replacement of windscreen
Instructions
  • 1. Place the gauge above the centre steering wheel axle on the upper wiper area

  • 2. Place the gauge under the centre steering wheel axle on the lower wiper area If there is a stone chip in the set areas (driver's long-distance field of vision), it is not legally permitted to repair the windscreen. The windscreen will need to be replaced.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information