Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Storage basket 90°, set of 2

Storage bskt. for VS SUB Side and TAL Side 300 90°
STRGBSKT-FLRCPBRDPULOUT-(CR)-90DGR-300MM

Art.-no. 0684901170

EAN 4058794512915

Individual price display after login
Storage basket 90°, set of 2

Art.-no. 0684901170

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

For VS SUB Side floor unit full-extension slide and VS TAL Side diagonal wall cupboard pull-out, cabinet width 300 mm
  • Can be individually fitted to the frame of the extension

  • Can be used on the left and right sides

  • Simple clip installation

Specified dimensions not binding. Subject to technical changes.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Cage version

Saphir

Material

Steel

Surface

Chrome plated

Suitable for cabinet width

300 mm

Number of baskets

2

Width (B)

220 mm

Height (H)

75 mm

Depth (T)

470 mm

Door position

Left and right

W T H
Sapphire 220 mm 470 mm 75 mm
Premea 220 mm 470 mm 84 mm
Artline 220 mm 470 mm 84 mm
Planero 230 mm 470 mm 80 mm
Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
VS SUB SIDE diagonal cupboard pull-out

PULOUT-FE-FLRCRBRD-FRAME-WHITEA-SUB-SIDE

For cabinet width 150 and 300 mm
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information