Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Straight coil for induction heater IEG-1000 Solid

Coil, straight, for induction heater
COIL-SR-F.INDHEAT-EL-30MM

Art.-no. 0702999162

EAN 4053479282312

Individual price display after login
Straight coil for induction heater IEG-1000 Solid

Art.-no. 0702999162

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Straight coil, dia. 20 mm, dia. 25 mm, dia. 30 mm, for IEG-1000 Solid induction heater.

Notice

Caution: The coils may be hot. Risk of burns.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For induction heating of screws and nuts.

Instructions

Loosen the fixing screws on the top of the device. Insert the coil of your choice as far as it will go into the front of the device. Tighten the fixing screws by hand.

Diameter

30 mm

Length

270 mm

Product weight (per item)

90.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information