Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Straight ring tip for Easy Puller

Ring tip, straight for Easy Puller
RGTIP-SR-F.EASYPULLER

Art.-no. 0691500198

EAN 4065746535939

Individual price display after login
Straight ring tip for Easy Puller

Art.-no. 0691500198

Individual price display after login
Quantity
PU
x 50 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

22 mm

Width

55 mm

Height (H)

1.5 mm

Material

Iron

Product weight (per item)

6.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information