Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Stripping pliers DIN ISO 5743

Wire stripping pliers DIN ISO 5743
WRESTR-ADJ-BLACK/RED-L160MM

Art.-no. 071501 577

EAN 4050382274892

Individual price display after login
Stripping pliers DIN ISO 5743

Art.-no. 071501 577

Individual price display after login
Quantity
PU

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Integrated opening spring opens pliers automatically



High-quality tool steel


Long service life and precision cutting surfaces.



Adjustment screw: Knurled locking nut



Surface: Completely polished and sealed with clear lacquer



Handle shells: PVC, double-dipped



Joint: Lap joint

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Precise, effortless stripping of cables and wires

Length (L)

160 mm

Max. wire diameter (Ø)

5 mm

Max. wire cross section

10 mm²

Surface

Lacquered

Length in inches

6-1/4 in

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information