Stud with threaded end ≈ 1.25 d and fine thread DIN 939, steel 8.8, plain
DIN 939 steel 8.8, plain, fine thread
STUD-DIN939-8.8-M24X2X80
Art.-no. 025082481
EAN 4048539662371
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Thread type x nominal diameter x pitch (d1) | M24 x 2 |
Length (l1) | 81 mm |
Thread length (metric thread) (l2) | 54 mm |
Thread length 2 (metric thread) (l3) | 30 mm |
Standards | DIN 939 |
Material | Steel |
Property class | 8.8 |
Surface | Plain |
RoHS-compliant | Yes |
Head type | Without head |
Drive type | Without drive |
Thread type | Metric thread |
Pitch | 2 mm |
Thread form | Fine pitch thread |
Thread design | Partial thread |
Product class | A |
