Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Styrofoam adhesive STYRO W101

Adhesive PU for insulation sheet
ADH-INSUSHT-BLUE-750ML

Art.-no. 0892400101
EAN 4046777035759
Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

One-component PU adhesive, with excellent adhesion on typical substrates such as Styrofoam, bricks, concrete, plaster, wood, metal, hard PVC.
  • No power tools, water or special equipment are required.

  • Excellent thermal and acoustic insulation properties.

  • Fast-setting, Styrofoam boards can be anchored just two hours after gluing.

  • Waiting time for the next stages of construction works are significantly shortened (anchoring, application of mesh reinforced mortar, plastering).
NoticeIt is vital to install fixing profiles before gluing Styrofoam panels.
National Technical Assessment ITB-KOT-2017/0290
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area
  • Suitable for gluing Styrofoam and XPS panels to walls, foundations, building substructures, flat roofs for thermal insulation;

  • Styrofoam coffers, lightweight decorative elements, decorative mouldings;

  • windowsills, plasterboards;

  • filling gaps in thermal building insulation panels.
InstructionsFor boards glued to façades, apply the adhesive along the panel edges and centre line in beads with a diameter of approx. 2 cm.
For foundations and roofs, apply the adhesive to the panels in vertical beads with a diameter of 2 cm, parallel to the short edge of the panel. The glued Styrofoam panels can be adjusted within approx. 15 minutes after gluing.

Chemical basis

Single component polyurethane

Colour

Blue

Tack-free after

10 min

Conditions for being tack-free

at 23°C and 50% humidity

Curing time

2 h

Fully hardening/curing conditions

23°C and 50% relative humidity

Full resilience

24 h

Conditions for full resilience

at 23°C and 50% relative humidity

Min. processing temperature

5 °C

Max. processing temperature

30 °C

Min. surface processing temperature

5 °C

Max. surface processing temperature

30 °C

Min. temperature resistance

-60 °C

Max. temperature resistance

100 °C

Yield (volume) approx.

750 ml

Yield (area)

10 m²

Contents

750 ml

Weight of content

980 g

Building material class

B3 - Of high flammability

Building material class conditions

in accordance with DIN 4102

Resistance against

Aging

Min. compressive strength

50 kPa

Max. compressive strength

60 kPa

Max. tensile strength

150 kPa

Min. tensile strength

100 kPa

Compressive strength conditions

after 28 days, 23°C and 50% relative humidity

Heat conductance λ

0.036 W/(m*K)

Heat conductance λ conditions

at 23°C

Min./max. tensile strength

100-150 kPa

Conditions for tensile strength

in accordance with DIN EN 1607

Shelf life from production

12 Month

Conditions to maintain shelf life from production

at 10°C to 30°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information