Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Submersible pump Type LB

Submersible pump LB
SUBMPMP-LB480

Art.-no. 099370248

EAN 4038898673231

Individual price display after login
Submersible pump Type LB

Art.-no. 099370248

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Small and robust submersible waste water pump, suitable for use in a broad range of applications wherever water needs to be moved.

No special installation necessary


Immediately ready for use



Long-lasting, simple maintenance process



Easy to use


thanks to low weight



Built-in thermal switch for


  • protection in case of overloading

  • Dry-running protection


Includes


  • 1x 10 m cable with plug

  • 1x 2" threaded connection, external thread, fixed Storz C coupling (2" internal thread)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for rainwater, groundwater and water containing sand on construction sites, in industry and in the home.

Max. feed quantity

120 l/min

Max. delivery height

8 m

Weight of machine

9.5 kg

Connection coupling

Storz C

Cable length

10 m

Min./max. temperature conditions

0 to 40 °C

Residual water height

50 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information