Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Surface bonding agent Primer for Metal

Bond and seal primer for metal
PRIM-BONDSEAL-PLUS-METAL-250ML

Art.-no. 089010066

EAN 4099618565687

Individual price display after login
Surface bonding agent Primer for Metal

Art.-no. 089010066

Individual price display after login
Quantity
PU

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Surface optimisation of metallic surfaces
Notice

Primer for metal reacts with moisture. To retain the quality of the primer, seal the can with the inner plastic lid immediately after each use. When pre-treatment is finished, close the can with the screw lid.



Once opened, primer for metal should be used up within approx. one month if used on a regular basis. If the can is rarely opened, use the primer within 2 months. Discontinue use of primer for metal primer if it gels, is not homogeneous or is too viscous.



Do not dilute primer for metal or mix with other substances.


Never immerse a brush or sponge in the primer in the original container.


Tip: If you only need a little, we always recommend putting only the required amount into a container, e.g. plastic cups.

Surface/materialOptimisation stepsNotes
Aluminium (AlMg3, AlMgSi1)B and S Activating Cleaner and poss. B and S Adhesion Plus for MetalLightly sand with sanding fleece beforehand if necessary.
Anodised aluminiumB and S Activating Cleaner and poss. B and S Adhesion Plus for Metal
Steel (St 37 etc.)B and S Activating Cleaner and poss. B and S Adhesion Plus for MetalLightly sand with sanding fleece beforehand if necessary.
Steel components at risk of corrosion: 2-component PU or epoxy corrosion protection required.
Stainless steel (rustproof)B and S Activating Cleaner and poss. B and S Adhesion Plus for Metal
Zinc-plated steel (hot-dip or zinc-plated)B and S Activating Cleaner and poss. B and S Adhesion Plus for MetalLightly sand with sanding fleece beforehand if necessary.
2-component top-coat paints (PU, epoxy), 2-component water-based primers and paints, cataphoretic paints, primers (EP/2C)B and S Activating CleanerDue to the large number of paints available, this information is only a guide. Where necessary, perform preliminary tests.
Powder coatingsB and S Activating CleanerPreliminary testing is recommended for applications involving significant forces or a damp environment.
GFRP (unsaturated polyester), gelcoat side or SMCB and S Activating CleanerLightly sand with sanding fleece beforehand if necessary.
GFRP (unsaturated polyester), layup side1. Lightly sand with S 80
2. B and S Activating Cleaner
3. B and S Primer for P/W/S
ABS1. Lightly sand with sanding fleece
2. B and S Activating Cleaner
3. B and S Primer for P/W/S
The sanding process can be omitted for parts subjected to little load.
Hard PVC1. Lightly sand with sanding fleece
2. B and S Activating Cleaner
3. B and S Primer for P/W/S
The sanding process can be omitted for parts subjected to little load.
Glass (mineral)B and S Activating CleanerAdhesive surface must be protected against UV radiation (opaque cover).
Glass ceramicsB and S Activating Cleaner
Untreated wood and wood products (particle board)1. Dedusting
2. B and S Adhesion Plus for P/W/S
Natural stone1. Dedusting
2. B and S Adhesion Plus for P/W/S
Can cause discolouration when used with sensitive natural stone (marble).
Concrete, mineral mortar and plasters1. Dedusting
2. B and S Adhesion Plus for P/W/S
Textiles, fleecesB and S Adhesion Plus for P/W/SPreliminary testing required; the adhesive gripping to the fabric may be sufficient.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Primer for metal acts as an adhesion agent between adhesives and metallic materials (steel, stainless steel, hot-dip zinc-plated steel, aluminium, anodised aluminium, copper, brass, zinc).


Primer for metal is not an anti-corrosion protection agent.

Instructions

The substrates must be clean, dry and free from dust and grease. For pre-treatment, please refer to the optimisation table in the technical data sheet. Shake the can well. Apply adhesion primer in an evenly thin layer with a brush or felt. The flash-off time is at least 30 minutes. For more information, please refer to the technical data sheet.

Contents

250 ml

Chemical basis

Solvent-containing primer epoxy based

Colour

Colourless, Yellowish

Min. flash-off time

30 min

Flash-off time conditions

at 23°C and 50% relative humidity

Min./max. processing temperature

5 to 40 °C

VOC concentration (CH)

63.1 %

Shelf life from production/conditions

12 Month / ≤ 25°C, sealed, upright, dry and protected from sunlight

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Abrasive cleaning sponge

CLNSPNG-ABRASIVE-L100MMXW20MMXH20MM

For thorough cleaning of stubborn dirt on glass panes and ceramic screen-printed edges
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Suitable glove:
 
Product
Description
Disposable gloves, nitrile, extra strong, type A
Disposable gloves, nitrile, extra strong, type A
Description:
Permeation level: 0
Durable and robust disposable gloves with excellent chemical protection
Chemical cut protection glove W-310 Level D
Chemical cut protection glove W-310 Level D
Description:
Permeation level: 1
Very robust, liquid-proof protective glove that combines optimal cut protection with chemical protection
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 2
Fully dipped protective glove with vinyl coating on cotton jersey lining
Chemical protective glove, Butyl
Chemical protective glove, Butyl
Description:
Permeation level: 5
Gas-tight and resistant to exhaust gases produced by combustion processes
Chemical protective glove PVC w. backing fabric
Chemical protective glove PVC w. backing fabric
Description:
Permeation level: 1
Very robust, submersible PVC glove with cotton support fabric
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 1
Nitrile chemical protective glove long, heavy-duty design
Nitrile chemical protective glove long, heavy-duty design
Description:
Permeation level: 1
Chemical protective glove nitrile with backing fabric
Chemical protective glove nitrile with backing fabric
Description:
Permeation level: 1
Robust, liquid-tight protective glove with polyamide support fabric that combines optimum chemical protection, secure grip and comfort
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information