Swing hook
Steel zinc plated metric thread
SWNGHOK-SCR-(A2K)-M10
Art.-no. 023474 210
EAN 4011231994217
Register now and access more than 125,000 products
Firmly wound
Check safety factor at the start of expansion
Datasheets(X)
For safe suspension
![]() | |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Thread type x nominal diameter (d1) | M10 |
Length (l1) | 100 mm |
Hook diameter (d2) | 20 mm |
Min. breaking force | 5000 N |
Design | Without collar |
