Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Switch cabinet key "Mini" 6-in-1

Switch cabinet key MINI
SWTCHCABKEY-MINI-6IN1

Art.-no. 071516 24

EAN 4052703802050

Individual price display after login
Switch cabinet key "Mini" 6-in-1

Art.-no. 071516 24

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Dual turning mechanism so that four different closures can be effected.

Closures are each rotatable by 360°

Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For all common locking systems, switch cabinets, main and sub partitions, street lamps, garbage containers, etc.

Width

25 mm

Length

72 mm

Height

21 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information