Swivel machinery castor Skater wheel with locking device
Swivel machinery castor, skate wheel w/ lock. dev.
SWIVMACSTR-SKAT-TRAN-LOK-D50-40KG
Art.-no. 0683568758
EAN 4061975638342
Register now and access more than 125,000 products
- The housing and screw-on plate are zinc-plated and made of solid industrial steel, while the locking device is made of high-quality plastic
- The soft tread made of solid rubber ensures scratch-free and streak-free manoeuvrability on all hard and delicate floors
- A wheel block holds furniture and appliances securely at the desired location
Datasheets(X)
Home, office
![]() | |
Roll diameter (D) | 50 mm |
Load capacity | 40 kg |
Height (H) | 64 mm |
Roll width (L) | 21 mm |
Plate size (A x B) | 44 x 42 mm |
Bolt hole depth (R) | 18 mm |
Hole distance (a) | 32 mm |
Hole distance 2 (b) | 32 mm |
Width (B) | 21 mm |
Elongated hole width (c) | 4 mm |
Tread version | Soft |
Diameter of hole | 4 mm |
