Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

System bolt for cam lock nut 15

System bolt for eccentric connector 15
ECCON-SYSBLT-15-ST-(ZN)-(THR-M6X6)

Art.-no. 0683242011

EAN 4024835174039

Individual price display after login
System bolt for cam lock nut 15

Art.-no. 0683242011

Individual price display after login
Quantity
PU
x 50 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Bolt with M6 thread for expanding socket

Bolt with Euro thread for directly screwing in in row of holes ∅ 5 mm

Subject to technical changes.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drill hole depth

13 mm

Bolt bore hole

8 mm

Drill hole diameter

8 mm

Thread type

Metric thread

Thread type x nominal diameter

M6

Nominal diameter

6 mm

Thread length

6 mm

Drilling dimension

25 mm

Drive type

Slot

Material

Steel

Surface

Zinc plated

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Expanding socket, brass for system bolt with M6 thread

ECCON-SPRDSLEV-BRS-DRL8MM-(THR-M6X9)

Expanding socket to drive in
x 100 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information