Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

System connector SV 20 E, twin-pin

System connector, SV 20 E double adapter wo. base
SYSCON-SV20E-ZD-DBPLUG-PZ2-(NI)-16MM

Art.-no. 0683221426

EAN 4052712242281

Individual price display after login
System connector SV 20 E, twin-pin

Art.-no. 0683221426

Individual price display after login
Quantity
PU
x 200 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Ergonomic tightening owing to inclination of drive tool
  • Wide edge covering covers damaged bore hole edges

  • Wide seating for system bolts covers manufacturing tolerances

  • With a through-bore, the connector can also be used out of sight

  • The connector can be pre-mounted with incredible ease and with reduced press-in force without damaging the surface thanks to the new design

Specified dimensions not binding. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Die-cast zinc

Surface

Nickel plated

For material thickness

16 mm

Design

Without bar

Internal drive

Z2

Drilling depth

12.5 mm

Design information
Material thickness in mm (S) Hole spacing in mm (X) Drilling depth in mm (B)
16 8 12,5
19 9,5 14
Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Connection sleeve with bolt for system connector SV 20 E

CONSLEV-(SYSCON-SV20)-W.BLT-RW20-16-L15

x 200 pcs
Connection sleeve with bolt for system connector SV 20 E

CONSLEV-(SYSCON-SV20)-W.BLT-RW20-19-L18

x 200 pcs
Connection sleeve with bolt for system connector SV 20 E

CONSLEV-(SYSCON-SV20)-W.BLT-RW20-19-L18

x 1000 pcs
System bolt for system connector SV 20 E

SYSBLT-(F.SYSCON-SV20E)-PZ2-ST-(ZN)

x 200 pcs
System bolt for system connector SV 20 E

SYSBLT-(F.SYSCON-SV20E)-RW20-ST-(ZN)

x 200 pcs
System bolt for system connector SV 20 E

SYSBLT-(F.SYSCON-SV20E)-PZ2-ZD-(ZN)

x 200 pcs
System bolt for system connector SV 20 E

SYSBLT-(F.SYSCON-SV20E)-RW20-ZD-(ZN)

x 200 pcs
System bolt with expanding socket for system connector SV 20 E

SYSBLT-(F.SYSCON-SV20E)-W.SPRDSLEV-PZ2

x 200 pcs
System bolt with expanding socket for system connector SV 20 E

SYSBLT-(F.SYSCON-SV20E)-W.SPRDSLEV-RW20

x 200 pcs
Connection sleeve with bolt for system connector SV 20 E

CONSLEV-(F.SYSCON-SV20)-W.BLT-PZ2-16-L15

x 200 pcs
Connection sleeve with bolt for system connector SV 20 E

CONSLEV-(SYSCON-SV20)-W.BLT-PZ2-19-L18

x 200 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
VBL-2 connector drilling jig

CONDRLJIG-VBL2

Drilling jig for furniture connectors
x 1 pcs
Manual drive-in stamp for system connector

MANDRIVINPNCH-F.SYSCON

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information