Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

System insert 6.4.1 for ratcheting combination wrench

Ratchet combination wrench set 6.4.1 17 pieces
SYSINRT-F.0965905460

Art.-no. 0955905460

EAN 4065746593151

Individual price display after login
System insert 6.4.1 for ratcheting combination wrench

Art.-no. 0955905460

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Empty for assortment art. no. 0965905460

Compatible with all ORSY system products


Uniform grid dimensions



Attractive carbon finish


Insert made of high-quality plastic in attractive carbon finish for improved robustness, stability and easy cleaning



Find the correct tools quickly and easily


Tool sizes are marked on the insert.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for the ORSY system (e.g. system case, workshop trolley, ORSY®BULL boxes, ORSY racks)

Size foam section

6.4.1

Width x height x depth

345 x 38 x 336 mm

Decor

Carbon appearance

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information