Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

System insert 8.4.1 double box-end wrench

System ins. dbl. open-end wrn. set 8.4.1, 22 pcs
SYSINRT-F.0965905919

Art.-no. 0955905919

EAN 4061975356024

Individual price display after login
System insert 8.4.1 double box-end wrench

Art.-no. 0955905919

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Empty, for assortment, art. no. 0965905919

Compatible with all ORSY System World products


Uniform grid dimensions



Attractive carbon finish


Insert made from high-quality plastic in attractive carbon finish for improved robustness, stability and easy cleaning



Find the correct tools quickly and easily


Tool sizes are marked on the insert.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for the ORSY System World (e.g. system case, workshop trolley, ORSY®BULL boxes, ORSY racks)

Size foam section

8.4.1

Width x height x depth

462 x 38 x 335 mm

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Metric double box-end wrench Hexagon with POWERDRIV®

DBENDFLARNUTWRNCH-OPN-METR-JOINT-11MM

Open shape with joint , ZEBRA® professional-quality tool
Metric double open-end wrench DIN 3110/ISO 1085

DBOPNENDSPN-WS6X7

ZEBRA® professional-quality tools in a wide range of sizes
Metric double open-end wrench DIN 3110/ISO 1085

DBOPNENDSPN-WS8X9

ZEBRA® professional-quality tools in a wide range of sizes
Metric double open-end wrench DIN 3110/ISO 1085

DBOPNENDSPN-WS10X11

ZEBRA® professional-quality tools in a wide range of sizes
Metric double open-end wrench DIN 3110/ISO 1085

DBOPNENDSPN-WS12X13

ZEBRA® professional-quality tools in a wide range of sizes
Metric double open-end wrench DIN 3110/ISO 1085

DBOPNENDSPN-WS14X15

ZEBRA® professional-quality tools in a wide range of sizes
Metric double open-end wrench DIN 3110/ISO 1085

DBOPNENDSPN-WS16X17

ZEBRA® professional-quality tools in a wide range of sizes
Metric double open-end wrench DIN 3110/ISO 1085

DBOPNENDSPN-WS18X19

ZEBRA® professional-quality tools in a wide range of sizes
Metric double open-end wrench DIN 3110/ISO 1085

DBOPNENDSPN-WS20X22

ZEBRA® professional-quality tools in a wide range of sizes
Metric double box-end wrench with POWERDRIV®

DBBOXENDWRNCH-METR-OFFSET-6X7

ZEBRA® professional-quality tool, deep offset for hard-to-reach places, in a wide range of sizes
Metric double box-end wrench with POWERDRIV®

DBBOXENDWRNCH-METR-OFFSET-8X9

ZEBRA® professional-quality tool, deep offset for hard-to-reach places, in a wide range of sizes
Metric double box-end wrench with POWERDRIV®

DBBOXENDWRNCH-METR-OFFSET-10X11

ZEBRA® professional-quality tool, deep offset for hard-to-reach places, in a wide range of sizes
Metric double box-end wrench with POWERDRIV®

DBBOXENDWRNCH-METR-OFFSET-12X13

ZEBRA® professional-quality tool, deep offset for hard-to-reach places, in a wide range of sizes
Metric double box-end wrench with POWERDRIV®

DBBOXENDWRNCH-METR-OFFSET-14X15

ZEBRA® professional-quality tool, deep offset for hard-to-reach places, in a wide range of sizes
Metric double box-end wrench with POWERDRIV®

DBBOXENDWRNCH-METR-OFFSET-16X17

ZEBRA® professional-quality tool, deep offset for hard-to-reach places, in a wide range of sizes
Metric double box-end wrench with POWERDRIV®

DBBOXENDWRNCH-METR-OFFSET-18X19

ZEBRA® professional-quality tool, deep offset for hard-to-reach places, in a wide range of sizes
Metric double box-end wrench with POWERDRIV®

DBBOXENDWRNCH-METR-OFFSET-20X22

ZEBRA® professional-quality tool, deep offset for hard-to-reach places, in a wide range of sizes
Metric double box-end wrench with POWERDRIV®

DBBOXENDWRNCH-METR-OFFSET-21X23

ZEBRA® professional-quality tool, deep offset for hard-to-reach places, in a wide range of sizes
Metric double box-end wrench with POWERDRIV®

DBBOXENDWRNCH-METR-OFFSET-24X27

ZEBRA® professional-quality tool, deep offset for hard-to-reach places, in a wide range of sizes
Metric double box-end wrench with POWERDRIV®

DBBOXENDWRNCH-METR-OFFSET-25X28

ZEBRA® professional-quality tool, deep offset for hard-to-reach places, in a wide range of sizes
Metric double box-end wrench with POWERDRIV®

DBBOXENDWRNCH-METR-OFFSET-30X32

ZEBRA® professional-quality tool, deep offset for hard-to-reach places, in a wide range of sizes
Metric double box-end wrench Hexagon with POWERDRIV®

DBENDFLARNUTWRNCH-OPN-METR-JOINT-10MM

Open shape with joint , ZEBRA® professional-quality tool
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information